Beli nozzle hot gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sakaguchi E.H VOC Steinel Heat Gun Attachment Nozzle
    Mulai

    Rp469.900

    Sakaguchi E.H VOC Steinel Heat Gun Attachment Nozzle
    Deskripsi:
    Attachment nozzle for Steinel hot air gun.* Steinel hot air gun body [HG2120E] [HG2120E1] [HL1920E] [HG2320E] [HG2320E1] [HL2020E] compatible nozzle
  2. SATA Industrial Digital Heat Gun Set
    Mulai

    Rp4.699.900

    SATA Industrial Digital Heat Gun Set
    Deskripsi:
    09813A 6-piece digital display hot air gun set Product Description ●1 digital display hot air gun ●1 reflector nozzle ●1 stitch welding nozzle ●1 soldering nozzle ●1 welding nozzle ●1 pressure roller ●The heating element is fragile, please do not drop
    atribut:
    • Serial Number: 09813A
  3. Steinel Hot Air Gun
    Mulai

    Rp4.399.900

    Steinel Hot Air Gun
    atribut:
    • Air Volume (m³/minute): 0.24, 0.45
    • Dimensions WxDxH (mm): 252x85.5x200
    • Hot Air Temperature (°C): 250/400
    • Power Cable (m): 1.8
    • Power Consumption (W): 900
    • Power Input (V): AC 100 (50/60Hz)
  4. AQUA SYSTEM Auto Stop Gun Nozzle
    53%
    Mulai

    Rp3.899.900

    AQUA SYSTEM Auto Stop Gun Nozzle
    atribut:
    • Connection Port Dia.: Rc3/4 (with swivel)
    • Working Pressure (MPa): 0.2 or less
    • Finish Material: Main body: Aluminium, Packing: Nitrile rubber (NBR)
    • Flow Range (L/minute): 30 to 80
  5. TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp5.099.900

    TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Fire Nozzle Gun Protek 1.5 Inch / Pistol Grip Pemadam 1.5" NHT MachinoModel pistol grip yang nyaman dan mudah untuk dipegang dan dipakai.Nozzle memiliki berbagai pilihan aliran air, baik lubang padat, aliran spray, atau keduanya.Sangat ringan dan cocok digunakan oleh pemadam api profesional.Sesuai dengan aspek NFPA 1964 (Semprot, Nozzle, Shutoff, dan Tip)
    atribut:
    • Connection: Drat NHT
    • Working Pressure (Bar): 8
    • Flow Rate (L/minute): 122-230-360-475
    • Maximum Pressure (bar): 40
  6. Wipro Nozzle Gun
    Mulai

    Rp319.900

  7. Protek Gun Nozzle Spray (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp9.499.900

    Protek Gun Nozzle Spray (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Headline fire hose, spray water
    atribut:
    • Material: Alloy
    • Dimensions (cm): 40x10x40
    • Color: Black
  8. SATA Industrial Adjustable Heat Gun Set
    Mulai

    Rp2.999.900

    SATA Industrial Adjustable Heat Gun Set
    Deskripsi:
    09812A 4-piece temperature-controlled heat gun set Product Description ●1 temperature-controlled heat gun ●1 reflector nozzle ●1 glass protection nozzle ●1 decreasing nozzle ●The heating element is fragile, please do not drop
    atribut:
    • Serial Number: 09812A
  9. PCL Plastic Blow Gun With Safety Nozzle
    Mulai

    Rp999.900

    PCL Plastic Blow Gun With Safety Nozzle
    Deskripsi:
    Moulded anti-slip body made from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. With 110mm long safety nozzle for access into awkward areas. Suitable for use with both air and water. Recommended maximum working (outlet) pressure of 2bar/30psi.
    atribut:
    • Grip Style: Pistol Grip
    • Inner Valve Material: Brass
    • Nozzle type: Safety Nozzle
    • Suitable for use with: Air
    • Handle Material: Chemical and Impact Resistant Acetal Resin
    • Air Inlet Size: 1/4 BSPT
    • Temperature Range: 0 to 80 Degree C
    • Maximum Inlet Air Pressure: 10BAR
    • Workplace Application: Industrial Workshop
    • Air flow: 270L/min
    • Product Number: BG5004
    • Part Number: PCL2592404H
  10. Stihl Oli Samping (Engine Oil)
    Mulai

    Rp129.900

    Stihl Oli Samping (Engine Oil)
    atribut:
    • Size (L): 1
    • Use for: Mesin 2 Tak, Mesin Potong Kayu, Mesin Potong Rumput
  11. TOLSEN Socket (Set Kunci Sok)
    Mulai

    Rp329.900

    TOLSEN Socket (Set Kunci Sok)
    Deskripsi:
    - GS/CE approval- Rated output: 2800W- Max. output power: 3000W- Rated voltage: 230V- Rated frequency: 50Hz- Engine type: Single cylinder, 4-stroke, air-cooled- Engine displacement: 212cc- Ignition system: TCI- Voltage regulator: AVR- Starting system: Recoil- Fuel tank capacity: 16L- Continuous operating time: 10 hours- Packing: color box
  12. Gunnebo Hydrant Pillar (Tiang Hidran)
    Mulai

    Rp17.999.900

    Gunnebo Hydrant Pillar (Tiang Hidran)
    Deskripsi:
    GUNNEBO Hydrant Pillar merupakan Terminal air bertekanan untuk bantuan darurat ketika terjadi kebakaran dan berfungsi untuk mempermudah proses penanggulangan ketika bencana kebakaran melanda. GUNNEBO Hydrant PIllar merupakan fasilitas wajib bagi bangunan-bangunan publik maupun private seperti gedung perkantoran, bangunan pergudangan, bangunan industri, kawasan industri, kawasan perkotaan, area bandara, area penyimpanan bahan bakar dan sebagainya.
    atribut:
    • Flange Connection: ANSI
    • Coupling: Machino
    • Inlet (inch): 4
    • Outlet (inch): 2.5
    • Working Pressure (psi): 175
    • Test Pressure (psi): 232
    • AS Main Valve: Stainless Steel
    • Ball Valve: Brass
    • Finishing: Coating red fire (Ral3000)
    • Material: Carbon Steel SCH 40 ASTM 53
  13. KURITA Nozzle Adapter for Air Duster Gun (Semprotan Angin Kompresor)
    Mulai

    Rp919.900

    KURITA Nozzle Adapter for Air Duster Gun (Semprotan Angin Kompresor)
    atribut:
    • Material: Brass/Aluminium pipe
    • Nozzle Length (mm): 335
    • O-Ring: Viton
    • Paint Inlet: G1/ 8 (Nozzle)
    • Pipe Inner Diameter (mm): 6
    • Pipe Outer Diameter (mm): 8
  14. ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)
    Mulai

    Rp4.199.900

    ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)
    Deskripsi:
    This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coating
    atribut:
    • Material: Body: Aluminium die-casting, Liquid contact part: Brass
    • Required Compressor Power (kW): 1.50-2.2
    • Spray Pattern Height (mm): 270
    • Nozzle diameter (mm): 2
    • Atomization Method: General purpose
    • cup fitting: G3/8
    • Air supply: G1/4
    • Air Consumption (L/minute): 340
  15. BOSCH Slot Nozzle for Heat Guns with Electronic
    Mulai

    Rp57.900

    BOSCH Slot Nozzle for Heat Guns with Electronic
    Deskripsi:
    Nosel slot untuk pistol udara panas Bosch dengan listrik. Untuk permukaan sempit di atas pengelasan lapisan timah PVC. Bersama dengan nosel pengurangan diameter 9 mm. Bersama dengan nosel pengurangan diameter 9 mm. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCE
    atribut:
    • Diameter (mm): 10
  16. PCL Safety Blow Gun Ergo Standard Nozzle
    Mulai

    Rp1.399.900

    PCL Safety Blow Gun Ergo Standard Nozzle
    Deskripsi:
    This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. The blowguns also have automatic pressure reduction, ensuring the air inlet will automatically be reduced to the recommended 2 bar. In turn, user error is essentially eliminated and the user is kept safe. The extreme models also feature a flexible rubber grip on the handle for additional cushioning.
    atribut:
    • Air Flow (L/minute): 252
    • Air Inlet Size (inch): Rp 1/4
    • ECLASS Code: 21051502
    • Grip Style: Palm
    • Handle Material: Nylon
    • MFR Part No.: BG8001
    • Maximum Inlet Air Pressure (bar): 10
    • Nozzle type: Conical Nozzle
    • Series: Ergo & Ergo Extreme
    • Suitable for use with: Air
    • UNSPSC: 27131502
    • Workplace Application: Industrial, Workshop
  17. SATA Industrial Digital Heat Gun
    Mulai

    Rp4.399.900

    SATA Industrial Digital Heat Gun
    Deskripsi:
    97923A Digital Display Hot Air Gun Product Introduction ●Double insulation ●Long service life, up to 700 hours or more ●With 2 energy-saving modes: safe to use, energy saving and consumption reduction ●Large screen display parameters ●Can set 5 groups of parameter memory ●The shell is made of nylon + fiberglass, with strong impact resistance ●Built-in imported heating wire: high heating efficiency, more stable quality ●Overheat protection: The overheating protection device ensures the normal operation of the hot air gun ●The heating core is fragile, please do not drop it
    atribut:
    • Air Volume Adjustment Range (L/minute): 200-550
    • Power (W): 2300
    • Power Supply: 220
    • Serial Number: 97923A
    • Temperature Adjustment Range (°C): 80-650
Daftar Harga nozzle hot gun Terbaru October 2026
Sakaguchi E.H VOC Steinel Heat Gun Attachment NozzleRp469.900
SATA Industrial Digital Heat Gun SetRp4.699.900
Steinel Hot Air GunRp4.399.900
AQUA SYSTEM Auto Stop Gun NozzleRp3.899.900
TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran)Rp5.099.900
Wipro Nozzle GunRp319.900
Protek Gun Nozzle Spray (Nozzle Selang Pemadam Kebakaran)Rp9.499.900
SATA Industrial Adjustable Heat Gun SetRp2.999.900
PCL Plastic Blow Gun With Safety NozzleRp999.900
BenGas Automatic Fuel NozzleRp939.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)